Shop CHAMPION SPORTS
Create Account
H4 36 in. Plastic Hoops; Multicolor
Mfr # H4
Zoro # G304118514
product price:Â
$
104.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H4
- Zoro #
- G304118514
- UPC #
- 710858004609
- Country of Origin
- China
Description
An all-American classic, the Champion Sports Plastic Hoops are fun for kids and adults alike! Each set includes twelve hoops with two each in red, orange, yellow, green, blue, and purple.
At Champion Sports we stand behind our products and ensure that we can foster an experience that fully aids you in reaching your desired goals. We carry over our products tailored to the team and individual athletic market, fitness enthusiast, physical education programs and the educational market. We value our users and ensure that our high quality products are always attractively.
Features- 36" Diameter plastic hoops
- Color: Royal Blue, Green, Orange, Purple, Red and Yellow
- Diameter: 36"
- Weight: 0.83 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material