Shop WEPLAY

Taxi Roller KP6205

  • Mfr # KP6205

  • Zoro # G304132886


product price: 
$
396.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KP6205
Zoro #
G304132886
UPC #
4713597006688
Country of Origin
China

Description

Let’s work together and we will get there faster The Weplay Taxi Roller is a quadra cycle for two children to work together. Shift the body weight to control the strength of stepping on the pedals. This can move the Taxi Roller forward or backward and train the coordination of balance and movement control. Taxi Roller is designed for two kids to ride together, which can establish the peer cooperation and interaction. Have the two kids facing opposite directions or the same. Train the ability of controlling body weight by changing the body center up and down. Enhance the coordination of balance and the ability of controlling movements by changing the moving positions when stepping on the pedals. Enhance the muscular strength. Adult supervision is required. Needs adults’ help to assemble Taxi Roller. Always use on a flat surface. Great for schools and daycares.

Features
  • Taxi Roller
Specifications
  • Country of Origin: Taiwan
  • Suggested Ages: 3Y+
  • Handles: Steel & foam
  • Pedals: PP
  • Wheels: PP + TPR
  • Frames & screws: Steel
  • Dimension: 22" H x 8" W x 23" L
  • Weight: 14 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews