PIDTempController, Analog, 1/16DIN, 5VA, PID

  • Mfr # PXU11AB0
  • Zoro # G304392853
product price: 
$
242.99
/ea
Free Shipping & Returns

Key Features

Type
Temperature/Process Controller
Digital/Analog
Analog
Sensor Type
B, E, J, K, L, N, R, RTD, S, T, TXK, U
Description/Special Features
2nd Analog Input, 2nd Analog Output, Current Transducer (CT) Input, Dual Relay Alarms, Full PID Control, Ramp/Soak Capability, Universal Inputs
Voltage
24V DC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PXU11AB0
Zoro #
G304392853
UPC #
-
Country of Origin
Taiwan, Province of China
Item
PID Temperature Controller
Type
Temperature/Process Controller
Digital/Analog
Analog
Sensor Type
B, E, J, K, L, N, R, RTD, S, T, TXK, U
Description/Special Features
2nd Analog Input, 2nd Analog Output, Current Transducer (CT) Input, Dual Relay Alarms, Full PID Control, Ramp/Soak Capability, Universal Inputs
Voltage
24V DC
Input Voltage
24V DC
Output
(2) Relay
Temp. Range
Dependent on Sensor Type
Control Mode
PID
Amps
0 to 25mA AC
Hysteresis
Programmable
Accuracy
+/-0.3% of Span, +1 Degrees C @ 25 Degrees C
Power Consumption
5 VA
Alarms
(2) Relays, Alarm Form A or Form C
Enclosure Rating
IEC IP65
Standards
CE, Emission CISPR 11 Class A, EN 61010-1, EN 61326-1, RoHS, UL File No. E179259
Mounting
Panel Mount
Control Period
100 msec
Series
Red Lion
Setting Accuracy
+/-0.3% of Span, +1 Degrees C @ 25 Degrees C
Proportional Band
0 to 9999%
Connection
Screw Terminals
Ambient Temperature
0 to 50 Degree C (32 to 122 Degree F)
Supply Voltage - Nominal
24VDC
Temperature Input Type-Range
Thermocouple: Types T, E, J, K, R, S, B, N, L, U, TXK, RTD: 385, 392, 672
Display Type
Analog
Inputs - Process
Current/Voltage
Inputs - Temperature
Thermocouple/RTD
Process Input Type-Range
Current: 4-20mA, 0-20mA, Voltage: 0-10V
Rating - Control Outputs
Form A and C 250VAC 3A
Product Type
PID Temperature Controller
Current
0-50 mA, 4-20 mA
Celsius Temperature - Minimum
0 Degrees C
Fahrenheit Temperature - Maximum
122 Degrees F
Display Units
Celsius, Fahrenheit
Operating Environment
Indoor
Celsius Temperature - Maximum
50 Degrees C
Parameters Measured
18-36V DC / 24V AC
Fahrenheit Temperature - Minimum
32 Degrees F

Dimensions

DIN Size
1/16
Width
1.89 in
Length
1 7/8 in
Depth
3.4 in
Display Size
11.0mm Upper 7.0mm Lower
Dimensions - WxHxD
48.0x48.0x79.7 mm (1.89x1.89x3.14 in.) Case
Overall Width
1 7/8 in
Overall Length
1 7/8 in
Overall Height
1 7/8 in
Wire Rope Length
1 7/8 in

Description

PID Temperature Controller, Analog, B, E, J, K, L, N, R, RTD, S, T, TXK, U Sensor Type, DIN Size 1/16, Input Voltage 24V DC, Output (2) Relay, Temp. Range Dependent on Sensor Type, Control Mode PID, 0 to 25mA AC Amps, Length 1.89 in, Width 1.89 in, Depth 3.4 in, Control Period 100 msec, 2nd Analog Input, 2nd Analog Output, Current Transducer (CT) Input, Dual Relay Alarms, Full PID Control, Ramp/Soak Capability, Universal Inputs, Hysteresis Programmable, Proportional Band 0 to 9999 Percent

Ratings & reviews