PIDTempController, Analog, 1/16DIN, 5VA, PID

  • Mfr # PXU31A20
  • Zoro # G304393065
product price: 
$
234.99
/ea
Free Shipping & Returns

Key Features

Type
Temperature/Process Controller
Digital/Analog
Analog
Sensor Type
B, E, J, K, L, N, R, RTD, S, T, TXK, U
Description/Special Features
2nd Analog Input, 2nd Analog Output, Current Transducer (CT) Input, Dual Relay Alarms, Full PID Control, Ramp/Soak Capability, Universal Inputs
Voltage
100-240V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PXU31A20
Zoro #
G304393065
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

DIN Size
1/16
Width
1.89 in
Length
1 7/8 in
Depth
3.4 in
Dimensions - WxHxD
48.0x48.0x79.7 mm (1.89x1.89x3.14 in.) Case
Display Size
11.0mm Upper 7.0mm Lower
Overall Height
1 7/8 in
Overall Width
1 7/8 in
Overall Length
1 7/8 in
Wire Rope Length
1 7/8 in

Details

Item
PID Temperature Controller
Type
Temperature/Process Controller
Digital/Analog
Analog
Sensor Type
B, E, J, K, L, N, R, RTD, S, T, TXK, U
Description/Special Features
2nd Analog Input, 2nd Analog Output, Current Transducer (CT) Input, Dual Relay Alarms, Full PID Control, Ramp/Soak Capability, Universal Inputs
Voltage
100-240V AC
Input Voltage
100V AC to 240V AC
Output
4 to 20 mA, Relay
Temp. Range
Dependent on Sensor Type
Control Mode
PID
Amps
0 to 25mA AC
Alarms
(2) Relays, Alarm Form A or Form C
Control Period
100 msec
Standards
CE, Emission CISPR 11 Class A, EN 61010-1, EN 61326-1, RoHS, UL File No. E179259
Series
Red Lion
Hysteresis
Programmable
Proportional Band
0 to 9999%
Power Consumption
5 VA
Accuracy
+/-0.3% of Span, +1 Degrees C @ 25 Degrees C
Setting Accuracy
+/-0.3% of Span, +1 Degrees C @ 25 Degrees C
Mounting
Panel Mount
Enclosure Rating
IEC IP65
Rating - Control Outputs
Form A and C 250VAC 3A
Temperature Input Type-Range
Thermocouple: Types T, E, J, K, R, S, B, N, L, U, and TXK
Outputs - Control
4-20 mA
Inputs - Process
Current/Voltage
Process Input Type-Range
Current: 4-20mA, 0-20mA- Voltage- 0-10V
Display Type
Analog
Inputs - Temperature
Thermocouple/RTD
Ambient Temperature
0 to 50 Degree C (32 to 122 Degree F)
Supply Voltage - Nominal
100 to 240 VAC
Outputs - Additional
(1) Relay
Connection
Screw Terminals
Product Type
PID Temperature Controller
Current
0-50 mA, 4-20 mA
Fahrenheit Temperature - Maximum
122 Degrees F
Fahrenheit Temperature - Minimum
32 Degrees F
Celsius Temperature - Maximum
50 Degrees C
Parameters Measured
85-250V AC
Celsius Temperature - Minimum
0 Degrees C
Operating Environment
Indoor
Display Units
Celsius, Fahrenheit

Description

PID Temperature Controller, Analog, B, E, J, K, L, N, R, RTD, S, T, TXK, U Sensor Type, DIN Size 1/16, Input Voltage 100 to 240V AC, Output 4 to 20 mA, Relay, Temp. Range Dependent on Sensor Type, Control Mode PID, 0 to 25mA AC Amps, Length 1.89 in, Width 1.89 in, Depth 3.4 in, Control Period 100 msec, 2nd Analog Input, 2nd Analog Output, Current Transducer (CT) Input, Dual Relay Alarms, Full PID Control, Ramp/Soak Capability, Universal Inputs, Hysteresis Programmable

Ratings & reviews