Shop PROPAC
See all product information
Create Account
ARMY COT
- Mfr # L2021
- Zoro # G304417297
product price:
$
90.15
/ea
Key Features
Length
25.5
Width
75
Weight
20
Height
16
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L2021
- Zoro #
- G304417297
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 25.5
- Width
- 75
- Height
- 16
Details
- Weight
- 20
Description
Cot, Military Style Features
Durable military style cot holds 350 lbs. yet is lightweight, thanks to heavy-duty aluminum frame.
Water resistant coated nylon cover
Measures 75” L x 25.5′′ W x 16′′ H
Zippered storage pouch for personal items included
Nylon carry/storage bag included.
Durable military style cot holds 350 lbs. yet is lightweight, thanks to heavy-duty aluminum frame.
Water resistant coated nylon cover
Measures 75” L x 25.5′′ W x 16′′ H
Zippered storage pouch for personal items included
Nylon carry/storage bag included.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.