No 37 Cobalt Long Threaded Shank Drill Bit
- Mfr # TSD37L
- Zoro # G3046540
product price:
$
5.15
/ea
Sold in multiples of 2 for
$10.30
Key Features
Overall Length
2-1/8 in
Shank Type - Machining
Threaded
Drill Bit Point Angle
135 Degrees
Material - Machining
Cobalt
Finish - Machining
Black Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TSD37L
- Zoro #
- G3046540
- UPC #
- 887861065320
- Country of Origin
- China
Dimensions
- Drill Bit Size
- #37
- Overall Length
- 2-1/8 in
- Shank Size
- 1/4"-28
- Flute Length
- 1-1/8 in
Details
- Type
- Long
- Shank Type - Machining
- Threaded
- Drill Bit Point Angle
- 135 Degrees
- Material - Machining
- Cobalt
- Finish - Machining
- Black Oxide
- Number of Flutes
- 2
- Cutting Direction
- Right Hand
- Drill Bit Point Type
- Split Point
Description
Threaded shank drill bits are type D adapter style. They are made from M42 8% cobalt and are manufactured to NAS 965 Type "D" specifications. They have 135ÂÂo heavy duty split point and surface treated for drilling hard, tough, high tensile strength materials. When drilling low tensile strength materials, the Type "D" cobalt drill will have a significantly greater tool life than the NAS 965 Type B high speed steel adapter drill, resulting in a much lower cost per hole.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.