Shop KHK USA
See all product information
Create Account
Angular Miter Gears
- Mfr # SAM3-20045
- Zoro # G304841610
product price:Â
$
90.39
/ea
Key Features
Number of Teeth
20
Material
Carbon Steel
For Shaft Angle
45 Degrees
Hub Projection
15.51 mm
Metric Module Pitch
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SAM3-20045
- Zoro #
- G304841610
- UPC #
- -
- Country of Origin
- China
Dimensions
- Hub Diameter
- 50 mm
- Bore Diameter
- 14 mm
- Outside Diameter
- 65.54 mm
- Bore Diameter Tolerance
- H7
- Overall Length
- 38.66 mm
- Pitch Diameter
- 60 mm
- Face Width
- 22 mm
- Wire Rope Length
- 38.66 mm
- Length
- 38.66 mm
Description
Angular Miter Gears
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.