Shop HALDER SIMPLEX
See all product information
Create Account
Simplex 80 Sledge Replacement Handle
- Mfr # 3244.081
- Zoro # G304857758
product price:Â
$
37.79
/ea
Key Features
Overall Length
27.56
Handle Material
Wood, Hickory
Overall Width
3.15
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3244.081
- Zoro #
- G304857758
- UPC #
- 04030618301509
- Country of Origin
- United States
- Handle Material
- Wood, Hickory
- Item
- Simplex 80 Sledge Replacement Handle
Dimensions
- Overall Length
- 27.56
- Overall Width
- 3.15
Description
Simplex 80 Sledge Replacement Handle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.