Shop BENCHMARK SCIENTIFIC
See all product information
Create Account
Optional Stacking Platform
- Mfr # 248556
- Zoro # G304969079
product price:Â
$
207.99
/ea
Free Shipping & Returns
Key Features
Plate Length
0.75 in
Plate Width
13.5 in
Height
12.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 248556
- Zoro #
- G304969079
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Plate Length
- 0.75 in
- Plate Width
- 13.5 in
- Height
- 12.25 in
Description
for use with BenchBlotter Rocker.
Size: 12 x 12 Inches (30 x 30 cm)Shipping Weight: 1.5 lbs
Shipping Dimensions: 13.50 x 12.25 x 0.75
Research or further manufacturing use only, not for food or drug use.
Size: 12 x 12 Inches (30 x 30 cm)Shipping Weight: 1.5 lbs
Shipping Dimensions: 13.50 x 12.25 x 0.75
Research or further manufacturing use only, not for food or drug use.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.