Work Gloves, Drivers, S, Leather, PR

  • Mfr # 378GKGVBG-S
  • Zoro # G304970457
product price: 
$
35.89
/pr

Key Features

Palm Material
Leather, Goatskin, Kevlar
Standards
ANSI/ISEA 138 Level 2
Color
White / Brown/Gray
ANSI/ISEA Cut Level
A6
Stitching Material
Kevlar(R)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
378GKGVBG-S
Zoro #
G304970457
UPC #
779406410873
Country of Origin
Pakistan
Item
Work Gloves
Palm Material
Leather, Goatskin, Kevlar
Standards
ANSI/ISEA 138 Level 2
Color
White / Brown/Gray
ANSI/ISEA Cut Level
A6
Stitching Material
Kevlar(R)
ANSI/ISEA Puncture Level
4
Glove Back Material
Goatskin
Glove Hand Style
Left and Right
Finger Style
Full Finger
Hand
Left and Right
Palm Color
White
Glove Coating Coverage
Uncoated
Includes Double Palm
No
Includes Reinforced Thumb Crotch
No
Vibration Dampening Method
Padding
ANSI/ISEA Impact Level
2
Leather Glove Style
Drivers
Cuff Material
Leather
Finger Coverage
Full Finger
Palm Style
Padded
Glove Liner Material
Kevlar(R)
Reflective Backing
No
Hand Protection Style
Glove
Glove Back Color
Brown/Gray
Glove Features
Padded Palm
Cut-Resistance Coverage
Full
Cuff Style
Gauntlet
Sold As
Pair
Pairs per Package
12
Cuff Color
Brown

Dimensions

Glove Size
S
Glove Length
13 in
Size- Numeric
7
Cuff Length
6 in
Size- Alpha
S

Description

Work Gloves, Hand Protection Style Glove, Additional Hazard Protection Impact-Resistant, Puncture-Resistant, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level 2, ANSI/ISEA Cut Level A6, Finger Coverage Full Finger, Stitching Material Kevlar(R), Sold As Pair, Standards ANSI/ISEA 138 Level 2, Glove Length 13 in, Glove Hand Style Left and Right, Cuff Style Gauntlet, Glove Liner Material Kevlar(R), Vibration Dampening Method Padding, 1 Pair

Ratings & reviews