Reversible Dissecting Table
- Mfr # 246705
- Zoro # G305299380
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Width
24 in
Length
3 in
Height
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 246705
- Zoro #
- G305299380
- UPC #
- -
- Country of Origin
- Canada
Dimensions
- Width
- 24 in
- Length
- 3 in
- Height
- 18 in
Description
with two surfaces. One side of the table features a large dissecting area with permanent dimensional scales, grids and circles. The opposite side is divided into two smaller dissecting surfaces with the same permanent scale. Table is made from thick heavy duty polyethylene for easy maintenance and will not dull fine surgical instruments. Table can be used directly on a lab bench or with the optional base.
Table dimensions: 23 x 16 inchesShipping Weight: 15 lbs
Shipping Dimensions: 24.00 x 18.00 x 3.00
Research or further manufacturing use only, not for food or drug use.
Table dimensions: 23 x 16 inchesShipping Weight: 15 lbs
Shipping Dimensions: 24.00 x 18.00 x 3.00
Research or further manufacturing use only, not for food or drug use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.