Shop CRAFTSMAN
See all product information
Create Account
Hack Saw, Carbon Steel, 12" Blade Length
- Mfr # CMHT20138
- Zoro # G305310399
product price:Â
$
13.98
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Hand Saw Application
Cutting Plastic and Wood
Blade Length
12 in
Teeth per Inch
24
Blade Material
Carbon Steel
Overall Length
15 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CMHT20138
- Zoro #
- G305310399
- UPC #
- 885911576352
- Country of Origin
- China
- Hand Saw Application
- Cutting Plastic and Wood
- Item
- Hack Saw
- Teeth per Inch
- 24
- Blade Material
- Carbon Steel
- Features
- Comfort: Large, Comfortable Tension Knob with a Full-Grip Handle
- Frame Material
- Metal
- Includes
- (1) 12 in Solid Frame Hacksaw
- Weight
- 1.3 lb
- Material Application
- Plastic, Wood
- Hand Saw Product Type
- Solid Frame Hacksaw
Dimensions
- Blade Length
- 12 in
- Overall Length
- 15 3/4 in
- Blade Width
- 12 in
- Blade Thickness
- 1.2 in
- Overall Height
- 1 1/5 in
- Wire Rope Length
- 15 3/4 in
- Length
- 15 3/4 in
- Fits Chest Size
- Comfort: Large, Comfortable Tension Knob with a Full-Grip Handle
Description
Hack Saw, Blade Length 12 in, Blade Material Carbon Steel, Blade Thickness 1.2 in, Blade Width 12 in, Features Comfort: Large, Comfortable Tension Knob with a Full-Grip Handle, Frame Material Metal, Hand Saw Application Cutting Plastic and Wood, Hand Saw Product Type Solid Frame Hacksaw
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.