Shop MOLEX
See all product information
Create Account
Cable Assembly
- Mfr # 2033879199
- Zoro # G305963649
product price:Â
$
359.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Series
203387
Length
0.84 m
Material
Liquid Crystal Polymer
Connector Type
Male-Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2033879199
- Zoro #
- G305963649
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Length
- 0.84 m
- Contact Plating Thickness
- 0.762 µm
- Cable Length
- 0.84m
- Wire Size (AWG)
- 30
Details
- Color
- Black
- Series
- 203387
- Material
- Liquid Crystal Polymer
- Connector Type
- Male-Male
- Contact Finish
- Gold Plated
- Hole Center to Center
- 1.9 mm
- Wire Range
- 30 AWG
- Number of Contacts
- 12
- Material - Resin
- Liquid Crystal Polymer
- Assembly Configuration
- Dual Ended Connectors
- Product Name
- Impel,zQSFP Plus,zQSFP+
- Material - Metal
- Copper Alloy
- Single Ended
- No
- Wire/Cable Type
- Twinax
- Material - Plating Mating
- Gold
- Connector to Connector
- QSFP28-to-Impel, zQSFP+-to-Impel
- Plating min - Mating
- 0.762µm
- Circuits (Loaded)
- 12
- Data Rate
- 28.0 Gbps
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.