Shop MASTER PNEUMATIC
See all product information
Create Account
FILTER
- Mfr # BF401L-16E3W
- Zoro # G305967449
product price:Â
$
812.99
/ea
Free Shipping & Returns
Key Features
Drain Type
Manual
Connection Size - Air Treatment
2" BSPP
Filter Rating
40 micron
Bowl Material
Metal
Max. Incoming Pressure - Air Treatment
200 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BF401L-16E3W
- Zoro #
- G305967449
- UPC #
- -
- Country of Origin
- United States
- Drain Type
- Manual
- Filter Rating
- 40 micron
- Bowl Material
- Metal
- Max. Incoming Pressure - Air Treatment
- 200 psi