Shop NEWPORT FASTENERS
See all product information
Create Account
Thread Forming Screw, #12-24 x 1/2 in, Zinc Plated Steel Pan Head Torx Drive, 5000 PK
- Mfr # 555658
- Zoro # G306357997
product price:Â
$
1,363.99
/pk of 5000, $0.27/ea
Free Shipping & Returns
Key Features
Pan Head
Torx Drive
Blunt Tip
System of Measurement
Inch
Screw Size
#12-24
Drive Size
T27
Material
Steel
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 555658
- Zoro #
- G306357997
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Screw Size
- #12-24
- Fastener Length
- 1/2 in
- Drive Size
- T27
Details
- System of Measurement
- Inch
- Head Type
- Pan
- Drive
- Torx
- Tip Type
- Blunt
- Material
- Steel
- Finish
- Zinc Plated
- Standards
- ASME B18.6.3-2013
- Materials for Use With
- Dutile and Punch Extruded Metals
- Thread Style
- Fully Threaded
- Item
- Thread Forming Screw
Description
12-24 x 1/2" Full Trilobe Thread Forming Screws/Six-Lobe /Pan Head/Steel/Zinc , 5000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.