Shop EATON

Variable Frequency Drives, White

  • Mfr # DH1-32061FN-C21C
  • Zoro # G306439198

product price: 
$
4,302.99
/ea
Free Shipping & Returns

Key Features

Input Phase AC
Three
Protection
DC Bus Overvoltage, Input Phase Supervision, Motor Overload, Motor Phase Supervision, Motor Stall, Motor Underload, Overcurrent, Overvoltage, Short-Circuit Protection of 24 V Reference Voltage, Surge, Undervoltage, Unit Overtemperature
Digital Readout
Continuous Output Current; Frequency Resolution; Initial Output Current; Output Frequency; Output Voltage; Overload Current
Torque Application
Constant Torque, Variable Torque
Adjustable Deceleration Time
0.1 to 3,000 sec
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DH1-32061FN-C21C
Zoro #
G306439198
UPC #
786689049386
Country of Origin
Dominican Republic
Input Phase AC
Three
Protection
DC Bus Overvoltage, Input Phase Supervision, Motor Overload, Motor Phase Supervision, Motor Stall, Motor Underload, Overcurrent, Overvoltage, Short-Circuit Protection of 24 V Reference Voltage, Surge, Undervoltage, Unit Overtemperature
Digital Readout
Continuous Output Current; Frequency Resolution; Initial Output Current; Output Frequency; Output Voltage; Overload Current
Torque Application
Constant Torque, Variable Torque
Adjustable Deceleration Time
0.1 to 3,000 sec
With Line Contactor / No Line Contactor
No Line Contactor
Item
Variable Frequency Drives
Display Type
LCD
With Bypass / No Bypass
With Bypass
Enclosure Rating
IP21
Input Voltage
230V AC
Brake Chopper Included
No
Adjustable Acceleration Time
0.1 to 3,000 sec
Start/Stop Control
Automatic, Manual, Programmable
Control Type
Built-In Keypad
Output Type
Analog, Digital
Series
PowerXL DH1
Standards
C-Tick Compliant, CE Certified, cUL Listed, EN 62061, EN ISO 13849-1, GoST-R, IEC 61508, RoHS Compliant, UL Listed, UL Listed 508C
Output Voltage
208-240V AC
Maximum Output Current
61 A
Enclosure
Open
Input Frequency
60/50 Hz
Maximum Output Power
20 hp
Output Phase AC
Three
Control Method
Keypad
Input Voltage Range
208 to 240V AC
Output Frequency Range
0 to 400 Hz (standard)
Dynamic Braking
Yes
Input Type
Analog, Digital
Application
HVAC AC Drive
Output Voltage Range
208V AC to 240V AC
Ethernet Port Included
No
Number of Outputs
(3) Relay Out, (1) Digital Out, (2) Analog Out
Form Factor
0.01 Hz Resolution
Style
HVAC Compact AC Drive
Number of Inputs
(8) Digital In, (2) Analog In
Color
White
Number of Outputs - Digital
1
Number of Inputs - Analog
2
Bypass Design
With Bypass
Number of Outputs - Relay
3
Includes Brake Chopper
No
Input Phase
Three
Product Type
Variable Frequency Drive
Output Horsepower
20 hp
Output Phase
Three
IP Rating
IP21
Output Current - Maximum
61 A
Number of Inputs - Digital
8
Line Contactor Design
No Line Contactor
Number of Outputs - Analog
2
Includes Ethernet Port
No
Output Frequency - Maximum
0 Hz
Output Frequency - Minimum
400 Hz
Wire Color
White
Container Type
HVAC Compact AC Drive
Sensor Body Style
HVAC Compact AC Drive

Dimensions

Overall Height
10 1/2 in
Overall Width
8 in
Overall Depth
22 in

Description

Variable Frequency Drives, Input Voltage 230V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 20 hp, Maximum Output Current 61 A, Output Voltage 208-240V AC, Output Phase AC Three, Output Frequency Range 0 to 400 Hz (standard), Enclosure Rating IP21

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.