Variable Frequency Drives, White

  • Mfr # DH1-32025FN-C21C
  • Zoro # G306439228
product price: 
$
2,564.99
/ea
Free Shipping & Returns

Key Features

Overall Width
6 5/8 in
Adjustable Deceleration Time
0.1 to 3,000 sec
Control Method
Keypad
Overall Depth
16 1/2 in
Maximum Output Current
25 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DH1-32025FN-C21C
Zoro #
G306439228
UPC #
786689076269
Country of Origin
Dominican Republic

Dimensions

Overall Width
6 5/8 in
Overall Depth
16 1/2 in
Overall Height
9 5/8 in

Details

Adjustable Deceleration Time
0.1 to 3,000 sec
Control Method
Keypad
Maximum Output Current
25 A
With Bypass / No Bypass
With Bypass
Enclosure
Open
Protection
DC Bus Overvoltage, Input Phase Supervision, Motor Overload, Motor Phase Supervision, Motor Stall, Motor Underload, Overcurrent, Overvoltage, Short-Circuit Protection of 24 V Reference Voltage, Surge, Undervoltage, Unit Overtemperature
Brake Chopper Included
No
Item
Variable Frequency Drives
Adjustable Acceleration Time
0.1 to 3,000 sec
Series
PowerXL DH1
Output Type
Analog, Digital
Maximum Output Power
7 1/2 hp
Input Frequency
60/50 Hz
With Line Contactor / No Line Contactor
No Line Contactor
Enclosure Rating
IP21
Standards
C-Tick Compliant, CE Certified, cUL Listed, EN 62061, EN ISO 13849-1, GoST-R, IEC 61508, RoHS Compliant, UL Listed, UL Listed 508C
Output Voltage
208V AC to 240V AC
Display Type
LCD
Control Type
Built-In Keypad
Output Phase AC
Three
Input Voltage
230V AC
Input Voltage Range
208 to 240V AC
Torque Application
Constant Torque, Variable Torque
Dynamic Braking
Yes
Output Frequency Range
0 to 400 Hz (standard)
Start/Stop Control
Automatic, Manual, Programmable
Input Type
Analog, Digital
Input Phase AC
Three
Digital Readout
Continuous Output Current; Frequency Resolution; Initial Output Current; Output Frequency; Output Voltage; Overload Current
Output Voltage Range
208V AC to 240V AC
Style
HVAC Compact AC Drive
Form Factor
0.01 Hz Resolution
Number of Inputs
(8) Digital In, (2) Analog In
Number of Outputs
(3) Relay Out, (1) Digital Out, (2) Analog Out
Color
White
Ethernet Port Included
No
Application
HVAC AC Drive
Number of Inputs - Digital
8
Number of Outputs - Analog
2
Output Phase
Three
Number of Inputs - Analog
2
Output Frequency - Minimum
400 Hz
Includes Brake Chopper
No
IP Rating
IP21
Includes Ethernet Port
No
Bypass Design
With Bypass
Number of Outputs - Relay
3
Output Current - Maximum
25 A
Output Horsepower
7 1/2 hp
Number of Outputs - Digital
1
Line Contactor Design
No Line Contactor
Product Type
Variable Frequency Drive
Output Frequency - Maximum
0 Hz
Input Phase
Three

Description

Variable Frequency Drives, Input Voltage 230V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 7 1/2 hp, Maximum Output Current 25 A, Output Voltage 208-240V AC, Output Phase AC Three, Output Frequency Range 0 to 400 Hz (standard), Enclosure Rating IP21

Ratings & reviews