Shop EATON

Variable Frequency Drives, White

  • Mfr # DH1-345D6FN-C21C
  • Zoro # G306439242

product price: 
$
2,022.99
/ea
Free Shipping & Returns

Key Features

Input Type
Analog, Digital
Output Voltage
380-500V AC
Control Method
Keypad
Dynamic Braking
Yes
Output Type
Analog, Digital
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DH1-345D6FN-C21C
Zoro #
G306439242
UPC #
786689045562
Country of Origin
Dominican Republic
Input Type
Analog, Digital
Output Voltage
380-500V AC
Control Method
Keypad
Dynamic Braking
Yes
Output Type
Analog, Digital
Standards
C-Tick Compliant, CE Certified, cUL Listed, EN 62061, EN ISO 13849-1, GoST-R, IEC 61508, RoHS Compliant, UL Listed, UL Listed 508C
Series
PowerXL DH1
Input Phase AC
Three
Adjustable Deceleration Time
0.1 to 3,000 sec
Maximum Output Current
5.6 A
Enclosure
Open
Input Voltage
480V AC
Start/Stop Control
Automatic, Manual, Programmable
Display Type
LCD
Maximum Output Power
3 hp
Enclosure Rating
IP21
Input Voltage Range
380 to 500V AC
Output Frequency Range
0 to 400 Hz (standard)
Protection
DC Bus Overvoltage, Input Phase Supervision, Motor Overload, Motor Phase Supervision, Motor Stall, Motor Underload, Overcurrent, Overvoltage, Short-Circuit Protection of 24 V Reference Voltage, Surge, Undervoltage, Unit Overtemperature
Output Phase AC
Three
Item
Variable Frequency Drives
Input Frequency
60/50 Hz
With Bypass / No Bypass
With Bypass
With Line Contactor / No Line Contactor
No Line Contactor
Digital Readout
Continuous Output Current; Frequency Resolution; Initial Output Current; Output Frequency; Output Voltage; Overload Current
Torque Application
Constant Torque, Variable Torque
Adjustable Acceleration Time
0.1 to 3,000 sec
Control Type
Built-In Keypad
Brake Chopper Included
No
Form Factor
0.01 Hz Resolution
Application
HVAC AC Drive
Ethernet Port Included
No
Output Voltage Range
380 to 500V AC
Number of Outputs
(3) Relay Out, (1) Digital Out, (2) Analog Out
Style
HVAC Compact AC Drive
Number of Inputs
(8) Digital In, (2) Analog In
Color
White
Includes Brake Chopper
No
Output Frequency - Minimum
400 Hz
IP Rating
IP21
Number of Outputs - Relay
3
Output Horsepower
3 hp
Line Contactor Design
No Line Contactor
Output Frequency - Maximum
0 Hz
Number of Outputs - Analog
2
Output Current - Maximum
5.6 A
Product Type
Variable Frequency Drive
Bypass Design
With Bypass
Output Phase
Three
Number of Outputs - Digital
1
Includes Ethernet Port
No
Input Phase
Three
Number of Inputs - Digital
8
Number of Inputs - Analog
2
Wire Color
White
Container Type
HVAC Compact AC Drive
Sensor Body Style
HVAC Compact AC Drive

Dimensions

Overall Depth
12 7/8 in
Overall Width
6 in
Overall Height
7 7/8 in

Description

Variable Frequency Drives, Input Voltage 480V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 3 hp, Maximum Output Current 5.6 A, Output Voltage 380-500V AC, Output Phase AC Three, Output Frequency Range 0 to 400 Hz (standard), Enclosure Rating IP21

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.