Shop SCOTCH
See all product information
Create Account
3M Command White Poster Strips 1 lb 12
- Mfr # 17024ES
- Zoro # G306439631
product price:
$
8.39
/ea
Key Features
Material
Foam
Color
White
Length
1-3/4 in
Item Type
Small Poster Strips
Application
Indoor, Poster, Calendar, Decorating
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 17024ES
- Zoro #
- G306439631
- UPC #
- 51131659889
- Country of Origin
- China
- Material
- Foam
- Color
- White
- Item Type
- Small Poster Strips
- Application
- Indoor, Poster, Calendar, Decorating
- Features
- Stain Resistant, Reusable, Residue-free, Lightweight, Stretchable, Double-sided, Removable; Damage Resistant
Dimensions
- Length
- 1-3/4 in
Description
Decorate your world without damaging your walls with Command poster strips. Command poster strips let you hang posters, kid’s artwork, banners and signs without the hassle of tools and nails. Command strips hold strongly on a variety of smooth, finished surfaces and these adhesive strips remove cleanly with no sticky residue or damage left behind. Now you can decorate your home, office or dorm room just the way you want with Command poster strips.
- • Damage-free hanging
- • Perfect to use in your college dorm, apartment, home, and office
- • These poster strips leave no sticky adhesive behind
- • Easy to apply and remove
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.