Wire Cutter
- Mfr # ESG25LXB
- Zoro # G306600031
product price:Â
$
3,398.29
/ea
Free Shipping & Returns
Key Features
Overall Length
15 in
Features
Bluetooth(TM) Communication Enabled Via the Greenlee Gator Eye App
Handle Type
Inline
Grip Style
Tacky
Overall Width
2.875 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ESG25LXB
- Zoro #
- G306600031
- UPC #
- 783310612353
- Country of Origin
- Germany
- Item
- Cordless Wire Cutter
- Features
- Bluetooth(TM) Communication Enabled Via the Greenlee Gator Eye App
- Handle Type
- Inline
- Grip Style
- Tacky
- Voltage
- 18 V DC
- Battery Capacity
- 4 Ah
- Head Rotation
- 350 Degrees
- Grip Material
- Rubber
- Compatible Wire/Cable Type
- ACSR Cable, Guy Strand, Steel
- Product Type
- Wire Cutter
- Jaw Capacity
- 0.98 in
- Battery Platform
- Makita 18V LXT
- Cutting Head Type
- Guillotine
- Cordless Tool Kit Contents
- (1) Bare Tool
- Cutting Capacities
- 3/8 in Standard Guy Wire, 636 kcmil ACSR, 7/16 in EHS Guy Strand
- Includes Batteries
- No
Dimensions
- Overall Length
- 15 in
- Overall Width
- 2.875 in
- Manufacturer Warranty Length
- Limited Warranty
- Maximum Compatible Wire/Cable Diameter
- 1 in
- Wire Rope Length
- 15 in
- Length
- 15 in
- Fits Chest Size
- Bluetooth(TM) Communication Enabled Via the Greenlee Gator Eye App
Description
Cordless Wire Cutter, Battery Platform Makita 18V LXT, Product Type Wire Cutter, Cutting Capacities 3/8 in Standard Guy Wire, 636 kcmil ACSR, 7/16 in EHS Guy Strand, Handle Type Inline, Cutting Head Type Guillotine, Cordless Tool Kit Contents (1) Bare Tool, Battery Capacity 4 Ah, Includes Batteries No, Voltage 18 V DC, Maximum Compatible Wire/Cable Diameter 1 in, Compatible Wire/Cable Type ACSR Cable, Guy Strand, Steel, Features Bluetooth(TM) Communication Enabled Via the Greenlee Gator Eye App
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.