Shop WAI GLOBAL
See all product information
Create Account
STRFD PMGR
- Mfr # 3246N
- Zoro # G307024164
product price:Â
$
97.99
/ea
Key Features
For Use With
Ford (1992-1997)
Grade Type
Premium
Voltage
12V DC
Solenoid Attached
Yes
Mounting Bolt Hole Quantity
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3246N
- Zoro #
- G307024164
- UPC #
- 60984300958
- Country of Origin
- China
Details
- For Use With
- Ford (1992-1997)
- Grade Type
- Premium
- Voltage
- 12V DC
- Solenoid Attached
- Yes
- Mounting Bolt Hole Quantity
- 2
- Starter Rotation
- Cloc KWise (Right)
- Mounting Hardware Included
- No
- Tooth Quantity
- 10
- Power Rating
- 1.5 KW
- Mounting Shims Included
- No
- Design
- Permanent Magnet Gear Reduction
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.