Digital Panel Meter, DC Current

  • Mfr # F35-1-11-0-L
  • Zoro # G3071241
product price: 
$
240.99
/ea
Free Shipping & Returns

Key Features

Type
DC Current
Input Range
0 to 50mV DC
Accuracy
+/-1.0% of Reading +/- 5 Count
Display Span
0 to 150 ADC
Display
Red LED
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
F35-1-11-0-L
Zoro #
G3071241
UPC #
-
Country of Origin
United States

Dimensions

Depth
2.94 in
Manufacturers Warranty Length
2 yr
Cutout DIN Size
1/8
Cutout Height
1 49/64 in
Cutout Width
3 5/8 in
Overall Width
3.78 in
Digit Height - Maximum
0.56 in
Overall Height
1.89 in
Overall Depth
3.45 in

Details

Item
Digital Panel Meter
Type
DC Current
Input Range
0 to 50mV DC
Accuracy
+/-1.0% of Reading +/- 5 Count
Display Span
0 to 150 ADC
Display
Red LED
Display Digits
3-1/2
Footnotes
5,6
Use With
External 50 mV DC Shunt
Excitation
No
Connector Type
Screw Terminal
Style
Falcon
Power Required
120V AC
Fits
1/8 DIN
Mounting
Clip
Includes
Instructions
DC Voltage Input - Minimum
0 V DC
Display Features
High Contrast
Series
F35
AC Voltage Input - Maximum
120 V AC
Product Type
Digital Panel Meter
DC Voltage Input - Maximum
200 mV DC
Digital Display Screen Color
Red
Parameters Measured
AC Voltage, DC Voltage
NEMA Enclosure Rating
4X
Display Span - Maximum
199.9
Current Display - Maximum
150 A
Current Display - Minimum
0 A
Voltage Display - Maximum
200 mV DC
Number of Display Digits
3.5
Standards
UL
Terminal Connection Type
Screw Clamp
Includes Mounting Hardware
Included
Digital Display Screen Type
LED

Description

Digital Panel Meter, DC Current, Input Range 0 to 50mV DC, Accuracy +/-1.0 Percent of Reading +/- 5 Count, Display Span 0 to 150 ADC, Display Digits 3-1/2, Red LED Display, - Relays, True RMS -, No Excitation, Use With External 50 mV DC Shunt, Fits Standard 1/8 DIN Cutout, Connector Type Screw Terminal, Process Connection -, Power Required 120V AC, Not Applicable Interface, Output -, - NEMA Rating, Depth 2.94 in, Mounting Clip, Style Falcon, Includes Instructions

Ratings & reviews