Shop DWYER INSTRUMENTS
See all product information
Create Account
Sight Flow Indicator
- Mfr # SFI-801-3/4-A711
- Zoro # G307149041
product price:Â
$
274.99
/ea
Free Shipping & Returns
Key Features
Height
3.4 in
Width
5.6 in
Overall Length
3.6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SFI-801-3/4-A711
- Zoro #
- G307149041
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 3.4 in
- Width
- 5.6 in
- Overall Length
- 3.6 in
Description
Polycarbonate sight flow indicator with A-711 sensor, range 3-35 GPM (11.4-132.5 LPM), 3/4" female NPT.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov