Work Light, LED, 2900 lm, Rectangular

  • Mfr # MWL-48
  • Zoro # G307167212
product price: 
$
96.19
/ea

Key Features

Lighting Technology
LED
Voltage
12 to 24V DC
Head Shape
Rectangular
Current Drawn
1.2A, 2.2A
Length - Vehicle Lighting
1 13/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MWL-48
Zoro #
G307167212
UPC #
755183182677
Country of Origin
China

Dimensions

Length - Vehicle Lighting
1 13/16 in
Height - Vehicle Lighting
1 5/8 in
Overall Depth
1 13/16 in
Overall Height
1 5/8 in
Overall Width
8 1/2 in
Fits Chest Size
The Adjustable Stainless Steel Swivel Bracket Allows for Bottom-Mount or Rear-Mount

Details

Item
Vehicle Work Light
Lighting Technology
LED
Voltage
12 to 24V DC
Head Shape
Rectangular
Current Drawn
1.2A, 2.2A
Housing Material
Aluminum
Lens Material
Polycarbonate
Wiring Connection - Vehicle Lighting
Wire Leads
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8
Current
0.9 A @ 24V, 1.6 A @ 12V
Beam Type
Flood
Manufacturer Warranty
5 yr
Includes Electrical Connection
Electrical Connection Included
Electrical Connection
Blunt Cut Wires
Mount Type
Bolt
Number of Bulbs
8
Compatible Vehicle Type
Universal
Features
The Adjustable Stainless Steel Swivel Bracket Allows for Bottom-Mount or Rear-Mount
Standards
IESNA LM-79
Mount Style
Surface
IP Rating
IP67
Housing Color
Black
Installation Type
Permanent
Maximum Brightness
2,900 lm

Description

Vehicle Work Light, IP Rating IP67, Beam Type Flood, Overall Depth 1 13/16 in, Installation Type Permanent, Mount Type Bolt, Operating Voltage 12/24V DC, Lighting Technology LED, Overall Diameter Not Applicable, Overall Height 1 5/8 in, Head Shape Rectangular, Overall Width 8 1/2 in, Electrical Connection Blunt Cut Wires, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8, Standards IESNA LM-79, Includes Electrical Connection Electrical Connection Included, Compatible Vehicle Type Universal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews