Shop STM
See all product information
Create Account
TNut For 135mm Kitagawa Lathe Chucks
- Mfr # 494057
- Zoro # G307182536
product price:Â
$
84.45
/ea
Key Features
Type
T-Nut
For Use With
135 mm Chuck Diameter
Chuck Diameter Compatibility
135 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 494057
- Zoro #
- G307182536
- UPC #
- -
- Country of Origin
- Italy
Dimensions
- Chuck Diameter Compatibility
- 135 mm
Details
- Item
- T-Nut
- Type
- T-Nut
- For Use With
- 135 mm Chuck Diameter
Description
Product Type TNut Chuck Diameter Compatibility mm 135
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.