This item is Discontinued.
This item is Discontinued.
Outlet Strip, Surge, 10 ft., Gray (Discontinued)
Mfr #
BLKBE11223410
Zoro #
G307198483
UPC # 722868594339
Country of Origin China
Category Power Strips & Plug Adapters
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BLKBE11223410
- Zoro #
- G307198483
- UPC #
- 722868594339
- Country of Origin
- China
- Item
- Outlet Strip
- Type
- Surge
- Number of Outlets
- 12
- Color
- Gray
Dimensions
- Cord Length
- 10 ft.
Description
12Outlet Professional Series SurgeMaster Surge Protector offers toplevel surge protection for your professional workstations and highend AV equipment Design includes six AC block space outlets, a rightangle plug, 10' cord, detachable cablemanagement and sliding safety covers Surge protector offers telephone line RJ11, coaxial and Ethernet protection RJ45
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.