Shop WORLD ENTERPRISES
See all product information
Create Account
Complete Trigger Sprayer
- Mfr # 209-30-03
- Zoro # G307471289
product price:Â
$
4.55
/ea
Sold in multiples of 2 for $9.10
Key Features
Height
11.25 in
Width
5.25 in
Length
3.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 209-30-03
- Zoro #
- G307471289
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 11.25 in
- Width
- 5.25 in
- Length
- 3.5 in