Shop DAYCO
See all product information
Create Account
Serpentine Belt, Industry Number 7PK2170
- Mfr # 5070855
- Zoro # G3077374
product price:Â
$
38.29
/ea
Key Features
Belt Type
Serpentine Belt
Outside Length
86 5/32 in
Top Width
31/32 in
Industry Number
7PK2170
Belt Trade Size
K
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5070855
- Zoro #
- G3077374
- UPC #
- 036687676061
- Country of Origin
- Germany
- Item
- Serpentine Belt
- Belt Type
- Serpentine Belt
- Industry Number
- 7PK2170
- Standards
- SAE J1459, SAE J2432
- Belt Material
- EPDM
- Reinforcing Cord Material
- Aramid
- Number of Ribs
- 7
- Belt Style
- V-Ribbed
- Resistance Properties
- Heat-Resistant
- Color
- White
- Number of Bands
- 0
- Wire Color
- White
Dimensions
- Outside Length
- 86 5/32 in
- Top Width
- 31/32 in
- Belt Trade Size
- K
- Thickness
- 5/32 in
- Effective Length
- 85 1/2 in
Description
Serpentine Belt, Heavy Duty, Outside Length 86.16 In, Top Width 0.96 In, Industry Number 7PK2170
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.