This item is Discontinued.
This item is Discontinued.
Cable Terminator (Discontinued)
Mfr #
5LR15
Zoro #
G3077541
UPC # 190735598917
Country of Origin China
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5LR15
- Zoro #
- G3077541
- UPC #
- 190735598917
- Country of Origin
- China
- Cable Type
- Coaxial
- Item
- Coaxial Terminator
- Connection
- F-Type Male
- Color
- Silver
- Material
- Brass
- Hz
- 0 to 1 GHz
- Installation Method
- Twist-On
- Sub-Category
- Coaxial
- Connector Type
- F-Type
- Finish
- Nickel-Plated
- Maximum Impedance
- 75 ohm
- Product Type
- Connector
- Maximum Frequency
- 1 GHz
- Gender
- Male
Dimensions
- Manufacturers Warranty Length
- 1 yr
Description
Coaxial Terminator, Gender Male, Product Type Connector, Color Silver, Installation Method Twist-On, Maximum Frequency 1 GHz, Maximum Impedance 75 ohm, Connector Type F-Type, Finish Nickel-Plated, Compatible Cable Fire Rating Not Applicable, Features Not Applicable, Includes Not Applicable, Manufacturers Warranty Length 1 yr, Material Brass, Number of Connectors Included Not Applicable, Resistance Properties Not Applicable, Standards Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.