Deburring Brush
- Mfr # D925102ZR
- Zoro # G3079237
product price:Â
$
86.49
/ea
Key Features
For Use With
Mfr. No. Bravo III
Material
Nylon
Features
Soft-Touch Deburring Brush
Compatible Product Type
Key Duplicators
Product Type
Deburring Brush
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D925102ZR
- Zoro #
- G3079237
- UPC #
- 036448502264
- Country of Origin
- Italy
Dimensions
- Overall Diameter
- 3 in
- Fits Chest Size
- Soft-Touch Deburring Brush
Details
- Item
- Deburring Brush
- For Use With
- Mfr. No. Bravo III
- Material
- Nylon
- Features
- Soft-Touch Deburring Brush
- Compatible Product Type
- Key Duplicators
- Product Type
- Deburring Brush
- Compatible with Series
- Bravo III
- Compatible Brand
- Ilco
- Shell Material
- Nylon
- Compatible Series
- Bravo III
Description
Deburring Brush, For Use With Mfr. No. Bravo III, Material Nylon, Features 3 In. OD, 1/2 In. Center Hole Dia., Includes -
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.