Shop GLOBE ELECTRIC
See all product information
Create Account
WHT Push Button
- Mfr # SL-7797-02
- Zoro # G308284185
product price:Â
$
15.55
/ea
Sold in multiples of 3 for $46.65
Key Features
Action
Momentary
Head Material
Plastic
Push Button Style
Flush
Head Color
White
Operator Illumination
Non-Illuminated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SL-7797-02
- Zoro #
- G308284185
- UPC #
- 16963619708
- Country of Origin
- China
Details
- Action
- Momentary
- Item
- Non-Illuminated Push Button
- Head Material
- Plastic
- Push Button Style
- Flush
- Head Color
- White
- Operator Illumination
- Non-Illuminated
Description
White Finish, Basic Wireless Push Button, Plastic Construction, Surface Mount, Battery Operated, Battery Included, Transmission Range Up To 100', 0875W x 1D x 2875H