Access Control
- Mfr # PTH-2-4QDPS
- Zoro # G308389958
product price:Â
$
220.99
/ea
Free Shipping & Returns
Key Features
Finish
Dull Chrome
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PTH-2-4QDPS
- Zoro #
- G308389958
- UPC #
- 197163069804
- Country of Origin
- United States
Details
- Item
- Electrified Hinge
- Finish
- Dull Chrome
Description
16 Amp Inrush, 6 Conductor Power Transfer Hinge with Door Status Contact, 1-Pair 16 Amp Inrush, 4 Amp Continuous; 2-Pair 1 Amp At 12/24V, Concealed Door Position Contact, 250 mA @ 30VDC, 4-1/2 x 4-1/2, Standard Weight, 626 Dull Chrome
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.