DryDisconnectCoupling, Threaded, SS, PTFE
- Mfr # DM150ASS
- Zoro # G308449508
product price:Â
$
718.99
/ea
Free Shipping & Returns
Key Features
Body Material
Stainless Steel
Gasket Material
PTFE
Overall Length
5 3/4 in
Connection Type
NPT
Max. Working Pressure @ 70 F
150 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DM150ASS
- Zoro #
- G308449508
- UPC #
- 0791206002416
- Country of Origin
- United States
Dimensions
- Overall Length
- 5 3/4 in
- For Coupling Size
- 1 1/2 in
- Thread Size
- 1 1/2"
- Coupling Size
- 1 1/2 in
- Wire Rope Length
- 5 3/4 in
- Length
- 5 3/4 in
Details
- Body Material
- Stainless Steel
- Gasket Material
- PTFE
- Connection Type
- NPT
- Item
- Dry Disconnect Coupling
- Max. Working Pressure @ 70 F
- 150 psi
- Hose Fitting Gender
- Male
- Includes Locking Arm
- Yes
- Coupling Component
- Plug x Socket
Description
Dry Disconnect Coupling, Plug x Socket, Body Material Stainless Steel, Coupling Size 1 1/2 in, Male, Connection Type NPT, Full Port Dry-Mate Male x FNPT, Max. Working Pressure @ 70 F 150 psi, Gasket Material PTFE, Overall Length 5 3/4 in, Includes Locking Arm Yes, Thread Size 1 1/2 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.