Components Robe Hook Assembly
- Mfr # K-78378-SN
- Zoro # G308451952
product price:Â
$
109.57
/ea
Free Shipping & Returns
Key Features
Material
Zinc
Width
2.375 in
Height
2.375 in
Length
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K-78378-SN
- Zoro #
- G308451952
- UPC #
- 195711017987
- Country of Origin
- Unknown
Dimensions
- Width
- 2.375 in
- Height
- 2.375 in
- Length
- 4 in
Details
- Finish
- Vibrant Polished Nickel
- Material
- Zinc
Description
Modern form meets modern function: the KOHLER Components collection is defined by controlled forms and stark precision in every line and angle. Each element is designed to feel like a minimalist piece of modern sculpture. Bring your signature bathroom look together with this contemporary robe hook in a finish to match your Components faucets.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.