Disc Coupling
- Mfr # DCDK50-1 1/2"-25MM-A
- Zoro # G308678113
product price:Â
$
259.99
/ea
Free Shipping & Returns
Key Features
Overall Length
3 63/64 in
Bore Tolerance
+0.001/-0.000 in
Disc Material
Stainless Steel
Maximum Speed
10,000 RPM
Features
Balanced Design for High RPM, Constant Velocity, High Torque, High Torsional Stiffness, Long Life, Low Inertia, No Maintenance
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DCDK50-1 1/2"-25MM-A
- Zoro #
- G308678113
- UPC #
- -
- Country of Origin
- United States
- Item
- Disc Coupling
- Bore Tolerance
- +0.001/-0.000 in
- Disc Material
- Stainless Steel
- Maximum Speed
- 10,000 RPM
- Features
- Balanced Design for High RPM, Constant Velocity, High Torque, High Torsional Stiffness, Long Life, Low Inertia, No Maintenance
- System of Measurement
- Inch
- Disc Material Grade
- 302
- Bore Type
- Round with Keyway
- Number of Discs
- 2 with Center Spacer
- Hub Material
- Aluminum
- Standards
- RoHS3 and REACH Compliant
- Center Spacer Material
- Aluminum
- Shaft Locking Type
- Clamp On
- Hub Material Grade
- 2024
- Zero Backlash
- Yes
- Maximum Operating Temperature
- 200 Degrees F
- Minimum Operating Temperature
- -10 Degrees F
Dimensions
- Overall Length
- 3 63/64 in
- Coupling Outside Diameter
- 3 1/8 in
- Different Bore Sizes
- Yes
- Bore Diameter 1
- 1 1/2 in
- Bore Diameter 2
- 25 mm
- Keyway Width 1
- 3/8 in
- Keyway Depth 1
- 8 mm
- Minimum Bore Diameter
- 25 mm
- Maximum Bore Diameter
- 1 1/2 in
- Wire Rope Length
- 3 63/64 in
- Length
- 3 63/64 in
- Fits Chest Size
- Balanced Design for High RPM, Constant Velocity, High Torque, High Torsional Stiffness, Long Life, Low Inertia, No Maintenance
Description
Disc Coupling, Bore Diameter 1 1 1/2 in, Bore Diameter 2 25 mm, Bore Type Round with Keyway, Hub Material Aluminum, Coupling Outside Diameter 3 1/8 in, Number of Discs 2 with Center Spacer, Center Spacer Material Aluminum, Maximum Bore Diameter 1 1/2 in, Minimum Bore Diameter 25 mm, Shaft Locking Type Clamp On, System of Measurement Inch, Maximum Speed 10,000 RPM, Overall Length 3 63/64 in, Different Bore Sizes Yes, Disc Material Stainless Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.