Shop RULAND
See all product information
Create Account
Disc Coupling
- Mfr # MDCDK80-45-45-A
- Zoro # G308678311
product price:Â
$
282.99
/ea
Free Shipping & Returns
Key Features
Overall Length
101.2 mm
Bore Tolerance
+0.03/-0.00 mm
Maximum Speed
10,000 RPM
System of Measurement
Metric
Hub Material Grade
2024
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MDCDK80-45-45-A
- Zoro #
- G308678311
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 101.2 mm
- Coupling Outside Diameter
- 79.4 mm
- Keyway Depth 1
- 12 mm
- Keyway Width 1
- 12 mm
- Bore Diameter 2
- 45 mm
- Different Bore Sizes
- No
- Bore Diameter 1
- 45 mm
- Wire Rope Length
- 101.2 mm
- Length
- 101.2 mm
Description
Disc Coupling, Bore Diameter 1 45 mm, Bore Diameter 2 45 mm, Bore Type Round with Keyway, Hub Material Aluminum, Coupling Outside Diameter 79.4 mm, Number of Discs 2 with Center Spacer, Center Spacer Material Aluminum, Shaft Locking Type Clamp On, System of Measurement Metric, Maximum Speed 10,000 RPM, Overall Length 101.2 mm, Different Bore Sizes No, Disc Material Stainless Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov