Shop CAROL
See all product information
Create Account
Data Cable, 2 Wire, Clear, 500ft
- Mfr # C1357.18.90
- Zoro # G3086973
product price:Â
$
117.99
/ea
Free Shipping & Returns
Key Features
Cable Length
500 ft
Jacket Material
PVC
Conductor Size
18 AWG
Number of Conductors
2
Standards
RoHS Compliant, UL Listed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C1357.18.90
- Zoro #
- G3086973
- UPC #
- 079407900688
- Country of Origin
- United States
- Jacket Material
- PVC
- Number of Conductors
- 2
- Standards
- RoHS Compliant, UL Listed
- Solid / Stranded
- Stranded
- Shielded
- Unshielded
- Total Number of Conductors - Data Cable
- 2 (0 Pair)
- Jacket Color
- Clear
- Jacket Material - Wire and Cable
- PVC
- Application
- Audio Systems
- Item - Data Cable
- Unrated Communication Cable
- Item
- Appliance Wiring Communication Cable
- NEC Article and Type
- Not Rated
- Application - Communication Cable
- Audio Systems
- Package Type - Data Cable
- Spool
- Fire Rating - Data Cable
- Not Rated
- Shielded / Unshielded
- Unshielded
- Insulation Material
- PVC
- Package Type
- Reel in a Box
- Solid/Stranded
- Stranded
- Fire Rating
- Not Rated
- Conductor Gauge
- 18 AWG
- Number of Strands
- 16
- Product Type
- Unrated Communication Cable
- Number of Pairs
- 0
Dimensions
- Cable Length
- 500 ft
- Conductor Size
- 18 AWG
- Conductor Size - Data Cable
- 18 AWG
- Length
- 500 ft.
- Nominal Outside Dia.
- 0.1 in
- Spool Length
- 500 ft
- Outside Diameter
- 0.1 in
Description
Appliance Wiring Communication Cable, Cable Length 500 ft, Fire Rating Not Rated, Number of Strands 16, Conductor Gauge 18 AWG, Insulation Material PVC, Jacket Color Clear, Jacket Material PVC, Shielded Unshielded, Shielding Material Not Applicable, Solid/Stranded Stranded, Number of Conductors 2, Outside Diameter 0.1 in, Package Type Reel in a Box, Application Audio Systems, NEC Article and Type Not Rated, Number of Pairs 0, Product Type Unrated Communication Cable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.