Tee, Brass, Comp1/2", Comp1/2", Comp1/2"

  • Mfr # 1364X8
  • Zoro # G3087795
product price: 
$
62.99
/ea

Key Features

Length
3 5/16 in
Material
Brass
Type
Male/Female
Connector Type
Coupling
Sub-Category
Tees
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1364X8
Zoro #
G3087795
UPC #
-
Country of Origin
Multiple

Dimensions

Length
3 5/16 in
Hex Size
13/16 in
Tube Size
1/2 in
Fitting Side B Tube Outer Diameter
1/2 in
Fitting Side A Tube Outer Diameter
1/2 in
Thread Size C
11/16-20
Fitting Side C Tube Outer Diameter
1/2 in
Overall Length
3 5/16 in
Fitting Side 2 Tube Outer Diameter
1/2 in
Fitting Side 1 Tube Outer Diameter
1/2 in
Thread Size 3
11/16"-20
Fitting Side 3 Tube Outer Diameter
1/2 in
Wire Rope Length
3 5/16 in

Details

Item
Compression Tee Fitting
Material
Brass
Type
Male/Female
Connector Type
Coupling
Sub-Category
Tees
Pressure (PSI)
150
Connection
Compression Copper Tube
Includes
Nut and Sleeve
Temp. Range
-40 Degrees to 200 Degrees F
Standards
DOT, SAE, SAE 120401BA
Application
Air
Fitting Material
Brass
Fitting Side C Connection Type
Compression
Maximum Operating Pressure
150 psi
Fitting Side A Connection Type
Compression
Maximum Operating Temperature
200 Degrees F
System of Measurement
Imperial
Fitting Side B Connection Type
Compression
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Specific Fitting Shape
Long Nut Tee
Minimum Operating Temperature
40 Degrees F
Finish/Coating
Nickel-Plated
Fitting Shape
Long Nut Tee
For Media Type
Air
Fitting Side 1 Connection Type
Compression
Operating Temperature - Minimum
40 Degrees F
Operating Temperature - Maximum
200 Degrees F
Operating Pressure - Maximum
150 psi
Material Grade
C36000
Fitting Side 3 Connection Type
Compression
Fitting Side 2 Connection Type
Compression

Description

Compression Tee Fitting, Application Air, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Side C Connection Type Compression, Finish/Coating Nickel-Plated, Fitting Material Brass, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side B Tube Outer Diameter 1/2 in, Fitting Side C Tube Outer Diameter 1/2 in, Thread Size C 11/16-20, System of Measurement Imperial, Compatible Fitting Brands Not Applicable, Material Grade C36000

Ratings & reviews