Drill Bushing, Type P, Drill Size 5.5mm
- Mfr # P2616GN
- Zoro # G3088541
product price:Â
$
7.85
/ea
Sold in multiples of 2 for
$15.70
Key Features
Rockwell Hardness
RC 62-64
Heat Treatment
Through Hardened
Drill Size
5.50 mm
Outside Dia. Tolerance
+0.0012 in /+0.0015 in
Head Material
High Speed Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P2616GN
- Zoro #
- G3088541
- UPC #
- -
- Country of Origin
- Multiple
- Rockwell Hardness
- RC 62-64
- Heat Treatment
- Through Hardened
- Head Material
- High Speed Steel
- Finish
- High Speed Steel
- Drill Bushing Wall Type
- Standard Wall
- Item
- Press-Fit Drill Bushing (P)
- Measurement System
- Metric
- Decimal Equivalent
- 0.2165
- Concentricity Tolerance
- .0003" T.I.R. Max
- Bushing Type
- Headless Press Fit
- Bushing Head Type
- Headless
- Hardness
- Rc 62-64
- Material - Machining
- High Speed Steel
- Material
- 52100 Thru Hardened
- Head Type
- No
- Bushing Code
- PM
Dimensions
- Drill Size
- 5.50 mm
- Outside Dia. Tolerance
- +0.0012 in /+0.0015 in
- Outside Dia.
- 13/32 in
- Overall Length
- 1 in
- Inside Dia.
- 5.50 mm
- Inside Dia. Tolerance
- +0.0001 in /+0.0004 in
- Size- Decimal
- 5.50mm (0.2165)
- Size - Decimal
- #50 - 0.0700
- Wire Rope Length
- 1 in
- Length
- 1 in
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Metric, 5.50 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.