Shop GOURMETIER
See all product information
Create Account
LS8407DL Concord Single-Handle Pull-Out Kitchen Faucet, Black/ Chrome
Mfr # LS8407DL
Zoro # G3089794
product price:Â
$
269.99
/ea
Free Shipping & Returns
Key Features
Number of Handles
1
Mounting Type
Deck Mount
Width
9.81
Height
7.56
Material
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LS8407DL
- Zoro #
- G3089794
- UPC #
- 663370557927
- Country of Origin
- China
- Finish
- Matte Black/Polished Chrome
- Number of Handles
- 1
- Mounting Type
- Deck Mount
- Material
- Brass
- Includes
- Faucet; Mounting Hardware
- Valve Type
- Ceramic Disc Cartridge
- Features
- Solid brass construction, Drip-free ceramic disc cartridge, 1 or 3 hole installation with 9-13/16" deck plate, 1.8 GPM/6.8 LPM spout flow rate at 60 PSI, 1/2-14 NPSM connection, Single lever handle meets ADA guidelines, Corrosion-resistant finish, Designed for long-lasting durability, Easy-to-clean
- Weight
- 4.63
Description
This faucet boasts bold, sleek design with its cylindrical styling. The Concord single-handle pull-out kitchen faucet brings forth a contemporary twist to the popular pull-out style. These faucets are known for their extendable hose reach and two-function sprayers to help tackle tough messes. The brass construction and single handle also provide a sturdy, reliant, and easy to use fixture. Matching accessories are available for use.