Shop FLUKE NETWORKS
See all product information
Create Account
Singlemode Launch Cable 160M
- Mfr # SMC-9-SCLC-M
- Zoro # G309198559
product price:Â
$
428.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Includes
Grade Connectors
Connector Type
LC, SC
Calibration Certificate
None
Standards
IEC 61754-20, ISO, TIA, TIA-604-10B
Fiber Mode Measured
Single-Mode
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SMC-9-SCLC-M
- Zoro #
- G309198559
- UPC #
- 754082152354
- Country of Origin
- United States
- Item
- Launch Cable
- Includes
- Grade Connectors
- Connector Type
- LC, SC
- Calibration Certificate
- None
- Standards
- IEC 61754-20, ISO, TIA, TIA-604-10B
- Fiber Mode Measured
- Single-Mode
- Testing Functions
- Optical Power Loss
- Adapters Included
- LC, SC
Dimensions
- Manufacturer Warranty Length
- 90 day
- Minimum Cable Length
- 160 m
Description
Launch Cable, Calibration Certificate None, Connector Type LC, SC, Adapters Included LC, SC, Fiber Mode Measured Single-Mode, Testing Functions Optical Power Loss, Includes Grade Connectors, Manufacturer Warranty Length 90 day, Minimum Cable Length 160 m
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.