Shop BOOST EYEWEAR
See all product information
Create Account
Blue Light Blocking Reading Glasses, Antiglare Lenses, Traditional Frames, 4PK
- Mfr # 20250
- Zoro # G309206599
product price:Â
$
14.59
/pk of 4, $3.65/ea
Key Features
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20250
- Zoro #
- G309206599
- UPC #
- 090696202505
- Country of Origin
- China
- Item
- Blue Light Reading Glasses
- Diopter Strength
- 2.5
Description
4 pairs of fashionably-framed blue light blocking reading glasses in 4 attractive colors. All four have the same and added antiglare coating to the lenses for the clearest viewing possible. Comes complete with 2 microfiber cleaning cloths, and a blue light blocking test kit. Keep one pair in every room of the house, at work, in your car's glove box, or in your purse, backpack, or carry all to have handy when and where you might need reading glasses. Blue light blocking glasses help to protect one's eyes against harmful blue light that is emitted from fluorescent and LED lighting, cell phone, tablets, computers, and similar devices. The frames AND lenses are made of shatter-resistant polycarbonate. Lightweight, stylish, and durable, these glasses provide the vision boost and blue light blocking capabilities you want. With their classic frame design resembling the most popular frames for sunglasses, the 4-pack includes frames in black, classic tortoiseshell, clear, and translucent blue. Mix and match the frames to complement any outfit. Spring-loaded temple hinges provide a comfortable fit, easy placement, and removal. No pinching and no added stress on glass temples. SPECIFICATIONS: Total width: 136mm/5.35in. Lens width: 51mm/2.01in. Lens height: 33mm/1.30in. Bridge width: 15mm/0.59in. Temple length: 90mm/3.54in. from lens to start of curvature around ear
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.