Shop AIR SYSTEMS INTL
See all product information
Create Account
Ventilation Kit, 6 ft., Yellow
- Mfr # SVH-6
- Zoro # G3092162
product price:Â
$
77.35
/ea
Key Features
Material
Vinyl Polyester
Color
Yellow
Length
6 ft
For Use With
Confined Spaces
Diameter
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SVH-6
- Zoro #
- G3092162
- UPC #
- -
- Country of Origin
- China
- Material
- Vinyl Polyester
- Color
- Yellow
- Item
- Ventilation Kit
- For Use With
- Confined Spaces
- Construction
- Vinyl
- Includes
- Duct, 2 Cuffs, Strap, Buckle
- Standards
- UL-94
- Conductive Material Construction
- No
- Shell Material
- Vinyl Polyester
- Wire Color
- Yellow
- Compatible Product Type
- Confined Spaces
Dimensions
- Length
- 6 ft
- Diameter
- 8 in
Description
Ventilation Kit, Conductive Material Construction No, Color Yellow, Diameter 8 in, Material Vinyl Polyester, Standards UL-94, For Use With Confined Spaces, Length 6 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.