Shop WILKERSON
See all product information
Create Account
Connector, Modular
- Mfr # GPA-96-738
- Zoro # G3094664
product price:Â
$
4.59
/ea
Key Features
Type
Modular Unit Connectors
Series
GPA
Compatible with Series
08
Modular Connection
Modular Connection
Overall Length
1 7/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GPA-96-738
- Zoro #
- G3094664
- UPC #
- -
- Country of Origin
- United States
- Item
- Modular Unit Connector
- Type
- Modular Unit Connectors
- Series
- GPA
- Compatible with Series
- 08
- Modular Connection
- Modular Connection
- Compatible Series
- 08
Dimensions
- Overall Length
- 1 7/16 in
- Overall Width
- 3/8 in
- Wire Rope Length
- 1 7/16 in
- Length
- 1 7/16 in
Description
Modular Unit Connector, Series GPA, Compatible with Series 08, Modular Connection Modular Connection, Overall Length 1 7/16 in, Overall Width 3/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.