SCBA Storage Bag
- Mfr # 4100-45
- Zoro # G3097902
product price:Â
$
131.99
/ea
Free Shipping & Returns
Key Features
For Use With
3WYK8
Includes
Reinforced Handles, Shoulder Strap and Dual Zipper Entry, Internal Padding
Material
Heavy Duty Nylon
Color
Black
Size
13 in H x 12 in W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4100-45
- Zoro #
- G3097902
- UPC #
- 741851410005
- Country of Origin
- China
- Item
- SCBA Storage Bag
- For Use With
- 3WYK8
- Includes
- Reinforced Handles, Shoulder Strap and Dual Zipper Entry, Internal Padding
- Material
- Heavy Duty Nylon
- Color
- Black
- Features
- Heavy Duty Nylon Construction, Reinforced Handles, Shoulder Strap and Dual Zipper Entry, Internal Padding Protects SCBA and Mask
- Shell Material
- Heavy Duty Nylon
- Wire Color
- Black
- Compatible Product Type
- 3WYK8
Dimensions
- Size
- 13 in H x 12 in W
- Length
- 30"
- Width
- 12"
- Height
- 13"
- Depth
- 30"
- Fits Chest Size
- Heavy Duty Nylon Construction, Reinforced Handles, Shoulder Strap and Dual Zipper Entry, Internal Padding Protects SCBA and Mask
Description
SCBA Storage Bag, 13 In. Height, 30 In. Length, 12 In. Width, Heavy Duty Nylon, Black
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.