MSI Pro B760-P WIFI DDR4 Gaming Desktop Motherboard - Intel B760 Chipset - Socket LGA-1700 - ATX

  • Mfr # PROB760PWIFID4
  • Zoro # G310030527
product price: 
$
172.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Size
ATX
Controller Type
Serial ATA/600
Processor Supported
Celeron, Core, Pentium Gold
Chipset Manufacturer
Intel
Processor Generation Supported
13th Gen, 12th Gen
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PROB760PWIFID4
Zoro #
G310030527
UPC #
824142306864
Country of Origin
China

Dimensions

Size
ATX
Width
12 in
Depth
9.6 in

Details

Item
Gaming Desktop Motherboard
Controller Type
Serial ATA/600
Processor Supported
Celeron, Core, Pentium Gold
Chipset Manufacturer
Intel
Processor Generation Supported
13th Gen, 12th Gen
Number of SATA Interfaces
4
HDMI Version
2.1
Chipset Model
B760
RAID Supported
Yes
Brand Compatibility
Intel
Number of Expansion Slots
5
Wireless LAN
Yes
Audio Channels
7.1
Number of M.2 Interfaces
2
2.5Gigabit Ethernet
Yes
Bluetooth Standard
Bluetooth 5.3
Memory Technology
DDR4 SDRAM
DisplayPort
Yes
Total Processor Supported
1
Memory Speed Supported
2133 MHz, 5000 MHz, 4400 MHz, 3400 MHz, 4000 MHz, 2400 MHz, 5200 MHz, 5333 MHz, 3466 MHz, 3200 MHz, 3600 MHz, 4600 MHz, 4200 MHz, 3800 MHz, 3333 MHz, 2933 MHz, 2666 MHz, 4266 MHz, 4800 MHz, 5066 MHz, 3733 MHz
Includes
PRO B760-P WIFI DDR4 Gaming Desktop Motherboard, Quick Installation Guide, European Union Regulatory Notice, I/O Shield, SATA Cable, Wi-Fi Antenna, EZ M.2 Clip
Number of USB 3.2 Gen 2 Type-A Ports
2
S/PDIF
Yes
HDMI
Yes
Bluetooth
Yes
Number of Onboard USB 2.0 Ports
4
Onboard Video
CPU Dependent Video
Number of USB Ports
7
Max. Memory Supported
128 GB
Gigabit Ethernet
Yes
Number of USB 2.0 Ports
4
Number of Onboard USB Ports
7
Number of Network (RJ-45) Ports
1
Number of USB 3.2 Gen 2 Type-C Ports
1
RAID Levels
1, 10, 2005
PCI Express Standard
PCI Express 4.0, PCI Express 3.0
Number of Memory Slots
4
Number of PCI Express x16 Slots
5
Processor Socket
Socket LGA-1700
Number of PCI Express Slots
5
Package Contents
PRO B760-P WIFI DDR4 Gaming Desktop Motherboard, Quick Installation Guide, European Union Regulatory Notice, I/O Shield, SATA Cable, Wi-Fi Antenna, EZ M.2 Clip
AI-powered
Yes
Memory Form Factor
UDIMM, DIMM
Product Line
Pro

Description

The MSI PRO B760-P WIFI DDR4 motherboard is designed with tons of flexible tools and convenient Wi-Fi solution with DDR4 memory. Doubling over the previous generation, the bandwidth of a x16 interface can reach 64GB/s.

Ratings & reviews