Cylindrical Lock
- Mfr # UT5251 ESE 626 RHR
- Zoro # G310057456
product price:Â
$
2,431.99
/ea
Free Shipping & Returns
Key Features
Style
ES - Lever
For Door Thickness
1-3/4 In.
For Use With
UT5200 Series Unit Locks
Includes
Unit Lock
Material
Brass or Bronze
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UT5251 ESE 626 RHR
- Zoro #
- G310057456
- UPC #
- 197163205448
- Country of Origin
- United States
- Style
- ES - Lever
- For Use With
- UT5200 Series Unit Locks
- Includes
- Unit Lock
- Material
- Brass or Bronze
- Cylinder Type
- Conventional Cylinder
- Color
- Satin Chrome
- Backset
- 2-3/4 In.
Dimensions
- For Door Thickness
- 1-3/4 In.
Description
Entrance Function, Handed, Conventional Cylinder, Satin Chrome
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.