Shop DYNALOCK
See all product information
Create Account
Pushbutton
- Mfr # 6172
- Zoro # G310058354
product price:Â
$
175.99
/ea
Free Shipping & Returns
Key Features
Material
Thermoplastic
Height
4-1/2 in
Voltage
24V DC
Width
2.8 in
For Use With
DynaLock 6000 Series Pushbuttons
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6172
- Zoro #
- G310058354
- UPC #
- 197163183791
- Country of Origin
- United States
Dimensions
- Height
- 4-1/2 in
- Width
- 2.8 in
- Button Size
- 3/4 in
Details
- Item
- Push Button
- Material
- Thermoplastic
- Voltage
- 24V DC
- For Use With
- DynaLock 6000 Series Pushbuttons
- IP Rating
- IP68, IP64
- Application
- Pushbuttons
- Features
- Weather Proof, Water Resistant, Dust Protection, Tamper Resistant
- Indoor/Outdoor Usage
- Outdoor
- Legend
- Exit
- Minimum Operating Temperature
- -67°F
- Maximum Operating Temperature
- 185°F
- Series
- 6170
Description
Weatherproof Pushbutton, Green LED Backlit 3/4in Diameter White Thermoplastic Raised Dome Button , Single Gang Plate, Field Selectable 12/24 VDC, Faceplate Silkscreened, EXIT
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.