This item is Discontinued.

This item is Discontinued.
WD Blue WDS100T3B0A 1 TB Solid State Drive - 2.5" Internal - SATA (Discontinued)
Mfr #
WDS100T3B0A
Zoro #
G310126596
UPC # 718037884653
Country of Origin Thailand
Category Internal Hard Drives
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WDS100T3B0A
- Zoro #
- G310126596
- UPC #
- 718037884653
- Country of Origin
- Thailand
- Item
- Solid State Drive
- Interface
- SATA
- Recording Capacity
- 1 TB
- Wireless LAN
- No
- Drive Type
- Internal
- Drive Interface
- SATA
- Maximum Internal Data Transfer Rate
- 560-MB/s (4.4 Gbit/s)
- Storage Capacity
- 1 TB
- Product Line
- Blue
Description
WD Blue SA510 SATA SSD, 1TB. Global - 2.5/7mm cased. Breathe new life into your PC so you can push your work further and grow your creative potential. Designed specifically for professionals, content creators, and editors, the WD Blu SA510 SATA SSD includes Acronis True Image for Western Digital backup and cyber protection software 3 plus a free three-month Dropbox Professional trial 4.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.