Filter, 4.0625 in
- Mfr # CS41045
- Zoro # G310217409
product price:Â
$
111.99
/ea
Free Shipping & Returns
Key Features
Product Type
Fuel Filter
Compatible Vehicle Make
Freightliner, Kenworth, Peterbilt, Sterling Truck
Compatible Engine Type
Diesel Engines
Compatible Fluid Type
Diesel Fuel
Flow Rate
2.19 gpm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CS41045
- Zoro #
- G310217409
- UPC #
- 638217170560
- Country of Origin
- United Kingdom
Dimensions
- Overall Length
- 5 11/16 in
- Overall Width
- 4 1/16 in
- Overall Height
- 4 1/16 in
- Length
- 5 11/16 in
Details
- Product Type
- Fuel Filter
- Compatible Vehicle Make
- Freightliner, Kenworth, Peterbilt, Sterling Truck
- Item
- Filter
- Compatible Engine Type
- Diesel Engines
- Compatible Fluid Type
- Diesel Fuel
- Flow Rate
- 2.19 gpm
- Fit Type
- Vehicle Specific
- Compatible Vehicle Type
- Trucks
Description
Filter, Includes Not Applicable, Thread Size Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.